Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 92 In. H, Perforated
Mfr # UCT05246
Zoro # G9958356
product price: $443.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Platform Depth 30-1/2"
- Material Steel
- Step Tread Perforated
Product Information
- Brand Tri-Arc
- MFR # UCT05246
- Zoro # G9958356
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30-1/2" |
Platform Length | 30 1/2 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 24 in |
Bottom Width | 30" |
Handrail Height | 42 in |
Overall Height | 92 in |
Details
Description
Item Turn Platform, Platform Height 50 in, Vertical Clearance 48 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Perforated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 5-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 92 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- BOXTOWN TEAM A-Frame Ladder Carrier (LC-A001)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- Tri-Arc Crossover Ladders