Shop All Crossover Ladders
Tri-Arc
Crossover Turn Platform, 72in. Overall H.
Mfr # URTTP30
Zoro # G9906845
product price: $590.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Vertical Clearance 27 1/2 in
- Platform Height 30 in
- Span 36"
- Platform Depth 40 in
- Material Aluminum
Product Information
- Brand Tri-Arc
- MFR # URTTP30
- Zoro # G9906845
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 40 in |
Platform Length | 40 in |
Bottom Width | 36 in |
Overall Height | 72 in |
Platform Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 36 in |
Details
Description
Item Turn Platform, Platform Height 30 in, Vertical Clearance 27 1/2 in, Platform Width 36 in, Load Capacity 500 lb, Step Tread Serrated, Material Aluminum, Configurable Platform Series U-Design Rooftop Platforms, Platform Length 40 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 72 in, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft (2ZDF1)
- KINEDYNE Horizontal E-Track (43002GRA)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05456.544)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- Tri-Arc Crossover Ladders