Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Step Stand, Aluminum, Serrated, 16in

  • Mfr # WLAR001165

  • Zoro # G0979487


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Top Step Height
12 in
Number of Steps
1
Step Width
16 in
Step Tread
Serrated
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR001165
Zoro #
G0979487
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
12 in
Step Width
16 in
Overall Height
12 in
Platform Height
10"
Platform Depth
14 in
Bottom Width
16 in
Base Depth
14 in
Top Step Depth
14 in
Manufacturers Warranty Length
1 yr
Platform Width
16"
Overall Depth
14 in
Reach Height - Maximum
7.6 ft
Caster Diameter
2 in
Standing Height - Maximum
12 in
Base Width
16 in

Details

Number of Steps
1
Step Tread
Serrated
Includes
Crutch Tips
Item
Rolling Platform
Load Capacity
350 lb
Material
Aluminum
Step Stool Product Group
Rolling Platform
Ladder Tread
Serrated
ANSI Type
A14.11
Net Weight
12 lb
Ladder Actuation
Spring-Loaded Casters
Color
Aluminum
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Tread Type
Serrated
Assembly
Assembled
Product Type
Rolling Step Stool
Weight
12 lb
Includes Handrails
Handrails Not Included
Shape
Rectangle
Locking Mechanism
Spring-Loaded Casters
Base Spread
14 in
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 12 in, Top Step Depth 14 in, Bottom Width 16 in, Base Depth 14 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 12 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.