Zoro Homepage

Mobile Work Platform, 20 in H, 24 in W, 47 in D, Steel, 800 lb Load Capacity

  • Mfr # WLWP122448SL

  • Zoro # G604104095


product price: $701.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
20 in
Platform Width
24 in
Platform Depth
47 in
Overall Height
4 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLWP122448SL
Zoro #
G604104095
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Width
24 in
Platform Depth
47 in
Overall Height
4 ft 8 in
Base Depth
58 in
Base Length
58 in
Base Width
35 in
Handrail Height
3 ft
Step Depth
10 in
Bottom Width
35 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Platform Height - Maximum
1.7 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
4.7 ft

Details

Item
Mobile Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Legs
4
Platform Style
Single Access
Standards
ANSI, OSHA Compliant
Work Platform Item
Single Access Rolling Platform
Number of Steps
2
Ladder Tread
Serrated
Climbing Angle
50 Degrees
Number of Guard Rails
3
Includes
Foot Activated Step Lock
Number of Modular Decks
1
Ladder Actuation
Step Lock
Number of Handrails
3
Includes Handrails
Handrails Included
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Weight
105 lb
Number of Access Sides
1
Mobility
Rolling
Load Capacity - Maximum
800 lb
Tread Type
Serrated

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 58 in, Bottom Width 35 in, Platform Depth 47 in, Platform Width 24 in, Overall Height 4 ft 8 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.