Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 4 Steps
Mfr # WLWP143636SL
Zoro # G304390248
product price: $938.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$938.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 35 in
- Platform Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLWP143636SL
- Zoro # G304390248
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 4 in |
Platform Depth | 35 in |
Platform Width | 36 in |
Base Depth | 62 in |
Bottom Width | 40 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 36 in |
Handrail Height | 36 in |
Details
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 62 in, Bottom Width 40 in, Platform Depth 35 in, Platform Width 36 in, Overall Height 6 ft 4 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- TRI ARC MANUFACTURING 24 X 24 Inch Adjustable Height Steel Work Platform - 5"H To 8"H - WLOS524242 (WLOS524242)
- Tri-Arc Work Platforms