This item is Discontinued.

Tri-Arc Stair Unit, Steel, 8 Steps, 450 lb. Cap. WLIS108242

Stair Unit, Steel, 8 Steps, 450 lb. Cap. (Discontinued)

  • Mfr # WLIS108242
  • Zoro # G9904465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLIS108242
Zoro #
G9904465
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
80 in
Step Width
24 in
Overall Height
122 in
Overall Width
26 1/2 in
Manufacturers Warranty Length
1 yr
Handrail Height
42 in
Step Depth
10 in

Details

Number of Steps
8
Step Tread
Serrated
Item - Stair Units
Stair Unit
Item
Stair Unit
Load Capacity
450 lb
Material
Steel
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Color
Gray
Handrails Included
Yes
Standards
OSHA 1910.29 and ANSI A14.7

Description

Stair Unit, Material Steel, Number of Steps 8, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 50 Degrees, Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Overall Height 122 in, Color Gray, Standards OSHA 1910.29 and ANSI A14.7, Manufacturers Warranty Length 1 yr, Overall Width 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.