Tri-Arc

Tower Support Leg, 60 in. H, 750 lb.


product price: $366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Material Aluminum
  • Overall Width 36 in
  • Overall Height 60 in
  • Load Capacity 750 lb
See all product information

Product Information

Dimensions

Overall Width 36 in
Overall Height 60 in
Manufacturers Warranty Length 1 yr

Details

Color Gray
Material Aluminum
Load Capacity 750 lb
Item Support Leg
Includes (8) 3/8 in x 1-1/4 in Bolts, (8) 3/8 in Nylon Nuts, (16) 3/8 in Hardened Washers
Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
For Use With Mfr. No. UAP3636
Finish Powder Coated

Description

Item Support Leg, Material Aluminum, Overall Height 60 in, Overall Width 36 in, Includes (8) 3/8 in x 1-1/4 in Bolts, (8) 3/8 in Nylon Nuts, (16) 3/8 in Hardened Washers, Configurable Platform Series U-Design Max-Access Platforms, Load Capacity 750 lb, Color Gray, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451, For Use With Mfr. No. UAP3636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products