Tri-Flow
General Purpose Lubricant, 16 oz.
Mfr # TFF020015
Zoro # G2905344
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 10 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 3/8" Push On Barb Hose Splicer, 25PCS (HRK38P38P-B25-P)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H50W3)
- PROLUBE Flexible Grease Hose, 12", 5800 psi (43720)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- TRI-FLOW General Purpose Lubricant Spray 6 oz (20005)
- TRI-FLOW Tri-Flow Industrial Lubricant, PTFE, 12 oz Aerosol Can, Brown (TF200271)
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Can Black (24116)
- Tri-Flow Penetrants and Lubricants