Shop TRI-FLOW
See all product information
Create Account
Lubricant, 12 oz, Aerosol Spray Can, H2
Mfr # TF200060
Zoro # G422706013
product price:Â
$
15.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Aerosol Spray Can
NSF Rating
H2
Application
Air Power Tools, Ball & Socket, Control Cables, Conveyors, Cutting Tools, Dies & Valves, Drive Chains, Electric Power Tools, Gears, Glides, Hinges, Joints, Linkages & Bearings, Nuts & Bolts, Precision Tools, Rollers & Taps
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF200060
- Zoro #
- G422706013
- UPC #
- 032053000997
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 12 oz
- NSF Rating
- H2
- Application
- Air Power Tools, Ball & Socket, Control Cables, Conveyors, Cutting Tools, Dies & Valves, Drive Chains, Electric Power Tools, Gears, Glides, Hinges, Joints, Linkages & Bearings, Nuts & Bolts, Precision Tools, Rollers & Taps
- Standards
- OSHA Hazard Communication Standard (29 CFR 1910.1200)
- Color
- Brown
- Flash Point
- -20.2 Degrees F
- Metal Detectable Container
- Metal Detectable
- Operating Temperature - Maximum
- 475 Degrees F
- Flammability
- Flammable
- Primary Additives
- PTFE
- Odor
- Not Odorless
- Base Lubricant
- Petroleum
- Series
- Tri-Flow
- Aerosol Container Delivery Method
- Wide Spray
- Operating Temperature - Minimum
- -60 Degrees F
- Aerosol Container Net Fill
- 12 oz
Description
Superior Lubricant, Tri-Flow, H2 NSF Rating, Flammable, Flash Point -20.2 Degrees F, OSHA Hazard Communication Standard (29 CFR 1910.1200), Not Applicable Military Standard, USDA Certified Biobased Product Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.