Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Breathers, ABS Plastic

  • Mfr # WG-040205-EX

  • Zoro # G510993646


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"
Includes
O-Ring
Temperature Rating - Maximum
200 Degrees F
Overall Diameter
2 1/2 in
Overall Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-040205-EX
Zoro #
G510993646
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Overall Diameter
2 1/2 in
Overall Height
4 1/8 in
Top Cap Diameter
2 1/2 in
Particle Size
3 micron

Details

Item
Desiccant Breathers
Includes
O-Ring
Temperature Rating - Maximum
200 Degrees F
Thread Type
BSPP, BSPT, NPT
Thread Gender
Male
Body Material
ABS Plastic
Top Cap Material
ABS Plastic
Product Type
Desiccant Breathers

Description

Desiccant Breathers, Thread Size 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.