Trico
Desiccant Breathers, Z132, Height 3.25 In
- Zoro #: G3154821
- Mfr #: 39132
Hover or click to zoom Tap to zoom
Key Features
- Thread Size: 1/2 (F)NPT
- Height: 3.25
- Top Cap Dia. (In.): 2 in
- Overall Length (In.): 2 in
- Construction: ABS Plastic, Impact Modified Acrylic
- Max. Operating Temp.: 200 Degrees F
- Filter: 2 Micron
- Application: Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
$88.75
Subtotal: $88.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TRICO Desiccant Breathers, Z134, Height 3.25 In 39134
- TRICO Desiccant Breathers, D102, Height 9.25 In 39102
- TRICO Desiccant Breathers, D101, Height 6.25 In 39101
- TRICO Desiccant Breathers, Z133, Height 2 In 39133
- TRICO Desiccant Breathers, Z131, Height 2 In 39131
- TRICO Desiccant Breathers, D108, 11.25 In H 39108
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In FV102-S
- ELESA Breather caps, SFN.57-3/4 NPT+F SFN. (inch sizes)
- LDI INDUSTRIES Filter Vent, 1/2, Dia Hex Flats 15/16 In FV104-S
- ELESA Breather caps with vacuum breaker valve, TVD.70-EPDM-C6 TVD.
- LDI INDUSTRIES Relief/Filler Vent Plug, 3/8-18, 1.19 H PRV103-2
- Trico Breathers and Vents