- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Breathers and Vents
- /
- Desiccant Breathers, Z134, Height 3.25 In
Trico
Desiccant Breathers, Z134, Height 3.25 In
- Zoro #: G2910363
- Mfr #: 39134
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.41
Trico #39134 Specifications
- Zoro #: G2910363
- Mfr #: 39134
- Item: Desiccant Breathers
- Thread Size: 1/2 (F)NPT
- Height: 3.25
- Top Cap Dia. (In.): 3 1/4 in
- Overall Length (In.): 3 1/4 in
- Application: Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
- Dia. Hex Flats (In.): -
- Type: Z134
- Max. Operating Temp.: 200 Degrees F
- PSI: -
- Base Square (In.): -
- Construction: ABS Plastic, Impact Modified Acrylic
- Filter: 2 Micron
- Vacuum (In. Hg): -
- Max. Operating PSI: 20 psi
- Product Type: Desiccant Breathers
- Country of Origin (subject to change): United States
Description
Desiccant Breathers, Z134, Thread Size 1/2 (F)NPT, Dia. Hex Flats (In.) -, Height 3.25, Top Cap Dia. (In.) 3 1/4 in, Base Square (In.) -, Overall Length (In.) 3 1/4 in, Max. Operating PSI -, PSI -, Max. Operating Temp. 200 Degrees F, Filter 2 Micron, Vacuum (In. Hg) -, ABS Plastic, Impact Modified Acrylic, Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
Reviews of Trico #39134
Explore more
- TRICO Desiccant Breathers, D108, 11.25 In H 39108
- TRICO Desiccant Breathers, Z133, Height 2 In 39133
- TRICO Desiccant Breathers, D102, Height 9.25 In 39102
- TRICO Desiccant Breathers, Z131, Height 2 In 39131
- TRICO Desiccant Breathers, Z132, Height 3.25 In 39132
- TRICO Desiccant Breathers, D101, Height 6.25 In 39101
- ELESA Boss caps, ECB.T3-C4 ECB.T
- ELESA Pressurised breather caps, SMW.80-3/4-F40-350mb SMN. - SMW.
- ELESA Boss caps, ECB.D3-C5 ECB.D
- ELESA Boss caps, ECA.W5-C1 ECA.W
- ELESA Boss caps, ECB.T4-C17 ECB.T
- Trico Breathers and Vents