2-Level Cart 4 Flanges Per Level With Vertical Storage Level And Horizontal Hand Bar.
- Mfr # 49D-5
- Zoro # G923532944
product price:Â
$
1,159.99
/ea
Key Features
Finish
Matte
Top Thickness
1/2 in
Load Capacity
500lbs
Material
Graphit
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-5
- Zoro #
- G923532944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Overall Width
- 35 in
- Overall Height
- 35 in
- Caster Dia.
- 4 in
Details
- Finish
- Matte
- Load Capacity
- 500lbs
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Workbench/Table Surface Material
- White PVC
- Frame Material
- Aluminum Tube
Description
A versatile and secure material-handling solution, the 2-Level Closed Cart with Vertical Storage is designed to enhance organization, efficiency, and mobility in industrial and logistical environments. Built for heavy-duty use, it offers safe storage and easy transportation for various tools, parts, and materials. Lightweight and Durable Construction Manufactured with a modular aluminum structure, this cart is 40% lighter than conventional steel models, making it easier to maneuver and reposition while maintaining exceptional durability and strength. Its robust design ensures long-lasting performance in high-demand workspaces. Secure and Functional Storage This trolley features two spacious storage levels with 10 mm thick white matte expanded PVC panels, providing a smooth, durable, and impact-resistant surface. The rounded, non-aggressive edges protect walls, equipment, and materials from damage, making it a safe and efficient addition to any workspace. Upper Level: Fully enclosed on all four sides, preventing objects from falling and ensuring secure transport and storage. Lower Level: Equipped with vertical storage, allowing for the safe and organized placement of items that need to be stored upright. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, this trolley allows for smooth navigation even in tight workspaces. The reinforced caster system ensures stability and durability, with locking brakes for secure positioning when needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.