Bulk Transport Cart With Horizontal Hand Bar.
- Mfr # 20442-01
- Zoro # G523532962
product price:Â
$
1,791.99
/ea
Key Features
Finish
Matte
Load Capacity
500lbs
Overall Width
40 in
Top Thickness
1/2 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20442-01
- Zoro #
- G523532962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 40 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Length
- 29 in
- Overall Height
- 41 in
Details
- Finish
- Matte
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Material
- Graphit
Description
The 2-Level Bulk Transport Cart is an efficient and practical solution designed to simplify material handling and organization in industrial, logistical, or workshop environments. Its lightweight yet durable construction and smart storage features make it an invaluable tool for any workspace. Optimized Storage with a Secure Compartment: The standout feature of this trolley is its upper-level compartment, which has a height of 340 mm. This compartment is perfect for securing smaller or loose items that might otherwise shift during transport. Whether you're organizing tools, parts, or delicate materials, the compartment keeps everything neatly contained, reducing the risk of loss or damage and increasing overall efficiency. Additional Open Storage Space: The lower level provides a spacious open area for transporting larger or bulkier items, complementing the secure compartment above. This dual-level system allows for versatile organization, accommodating a wide range of materials in one compact cart. Lightweight and Durable Build: Crafted with a modular aluminum structure, the trolley is lighter than conventional steel models, making it easier to handle without compromising on strength or stability. It's built to withstand heavy-duty use while being simple to maneuver. Safe and Practical Design: The PVC panels feature smooth, rounded edges to prevent damage to walls, doors, or other surfaces, ensuring worry-free operation in tight or busy environments. Effortless Mobility: Equipped with two swivel casters and two swivel casters with brakes, the trolley glides smoothly during transport and locks securely when stationary. The casters, mounted on durable plates, ensure long-term reliability and performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.