3-Level Closed Tubular Cart Including 1 Fifo Level And Horizontal Hand Bar.
- Mfr # 32A-4
- Zoro # G123532836
product price:Â
$
1,211.99
/ea
Key Features
Finish
Matte
Overall Length
28 in
Color
Gray/ black fittings
Frame Material
Aluminum Tube
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32A-4
- Zoro #
- G123532836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Overall Width
- 35 in
- Overall Height
- 47 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Details
- Finish
- Matte
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Closed Cart with FIFO Level is a highly efficient and secure material handling solution, designed to optimize workflow and streamline inventory management in industrial, logistics, and warehouse environments. Built with a modular aluminum structure, it is 40% lighter than conventional steel models, making it easier to maneuver while maintaining excellent strength and durability. Optimized Organization with FIFO System This cart features two enclosed tubular levels that securely hold items in place, preventing them from falling during transport. The addition of a FIFO (First In, First Out) rail level allows for smooth and systematic stock rotation, making it an ideal choice for managing perishable goods, production lines, or high-turnover inventory. This system ensures older stock is used first, reducing waste and improving efficiency in fast-paced work environments. High Load Capacity for Versatile Use Each level supports up to 150 lbs, with a total load capacity of 500 lbs, providing ample strength for transporting a variety of materials, tools, or components. Whether in manufacturing facilities, assembly lines, or warehouses, this trolley offers a robust and practical solution for organized storage and transportation. Effortless Mobility and Secure Stability Fitted with two swivel casters and two swivel casters with brakes, the cart ensures smooth movement and excellent control, even in tight spaces. The reinforced caster plates enhance durability, while the braking system ensures safe and secure positioning when stationary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.