Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Level Shelf Cart 3 Flanges Per Level Including Vertical Storage Level And Horizontal Hand Bar.
- Mfr # 49A-6
- Zoro # G223532866
product price:Â
$
1,418.99
/ea
Key Features
Load Capacity
500lbs
Overall Width
35 in
Workbench/Table Surface Material
White PVC
Assembled/Unassembled
Assembled
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-6
- Zoro #
- G223532866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Caster Dia.
- 4 in
- Overall Height
- 47 in
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
Details
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Finish
- Matte
Description
The 3-Level Shelf Cart with 3 Flanges per Level and Vertical Storages is a versatile and highly efficient storage and transport solution designed to enhance organization and safety in industrial, logistics, and warehouse environments. Constructed with a lightweight yet durable modular aluminum structure, it is 40% lighter than conventional steel models, making it easy to handle without compromising strength and stability. Optimized Storage and Secure Organization This cart features three spacious levels, providing a durable, smooth, and easy-to-clean surface. The two upper levels are designed with three integrated flanges, ensuring that stored items remain securely in place, minimizing the risk of falling during transport. The bottom level includes vertical storage compartments, offering dedicated space for upright storage of materials, making it ideal for handling a variety of tools, components, or fragile items. High Load Capacity for Heavy-Duty Use With a maximum load capacity of 150lbs per level and a total capacity of 500 lbs, this cart is built to handle heavy and demanding loads efficiently. Its sturdy construction ensures long-term durability, making it a reliable choice for professional settings. Effortless Maneuverability and Stability Equipped with two swivel casters and two swivel casters with brakes, the trolley offers smooth and precise mobility, even in confined spaces. The reinforced caster plates enhance durability and strength, ensuring long-lasting performance in fast-paced work environments. The braking system provides secure stability when the trolley is stationary, ensuring safe and convenient use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.