2-Level Factory Cart 2 Flanges Per Level With Horizontal Hand Bar.
- Mfr # 49C-1
- Zoro # G423532949
product price:Â
$
966.99
/ea
Key Features
Finish
Matte
Caster Dia.
4 in
Caster Type
swivel w/ brake
Frame Material
Aluminum Tube
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49C-1
- Zoro #
- G423532949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Overall Width
- 35 in
- Overall Height
- 35 in
- Top Thickness
- 1/2 in
Details
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Material
- Graphit
Description
The 2-Level Factory Cart with 2 Flanges per Level is a highly functional and durable material-handling solution designed to streamline workflow and enhance workplace efficiency. Engineered for stability, safety, and ease of use, this cart is ideal for industrial, warehouse, and logistical applications, ensuring secure and effortless transport of heavy loads. Lightweight, Strong, and Built for Performance Featuring a modular aluminum structure, this cart is 40% lighter than conventional steel models, making it easier to maneuver while maintaining exceptional strength and durability. This weight reduction improves handling, allowing operators to move materials effortlessly while benefiting from a high load-bearing capacity. Secure and Spacious Storage Equipped with two sturdy storage levels, this cart offers ample space for transporting tools, parts, and materials. Each level is made of 1/2" mm thick white matte expanded PVC panels, providing a smooth, durable, and impact-resistant surface. The rounded, non-aggressive edges help prevent damage to surrounding equipment, walls, and doors, ensuring a safer work environment. Enhanced Safety with Dual Flanges To prevent objects from slipping or falling, each level is designed with two protective flanges on the front and rear sides. This added security ensures that materials remain stable and in place, even when the cart is in motion, making it perfect for fast-paced industrial settings where organization and safety are key.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.