3-Level Close Compartment Cart.
- Mfr # 21402-02
- Zoro # G823532808
product price:Â
$
2,379.99
/ea
Key Features
Material
Graphit
Overall Length
30 in
Overall Height
71 in
Caster Type
swivel w/ brake
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21402-02
- Zoro #
- G823532808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 in
- Overall Height
- 71 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Width
- 39 in
Details
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Close Compartment Trolley offers an innovative solution for organizing and transporting materials in industrial and logistical environments. Its robust aluminum frame, combined with its practical design, ensures durability and efficiency, making it ideal for heavy-duty tasks where organization and mobility are key. Optimized Organization and Protection: Each of the three levels is equipped with white matte expanded PVC panels, providing secure, compartmentalized storage. The panels have rounded edges to prevent damage to surrounding surfaces, making the trolley ideal for use in areas with doors, walls, or other sensitive equipment. Efficient and Safe Mobility: Designed with a lightweight aluminum structure, this trolley is easy to maneuver while remaining strong and stable. The swivel casters, equipped with brakes, ensure smooth movement and provide stability when stationary, allowing for precise control even in busy environments. Maximized Load Capacity: With three spacious levels, this trolley offers ample storage capacity for materials and tools, while each level can support up to 150 lbs, making it suitable for heavy-duty use. Enhanced Durability and Flexibility: The trolley’s modular aluminum frame reduces its weight by 40% compared to traditional steel designs, ensuring both strength and ease of use. The closed compartments on each level prevent items from falling off during transport, ensuring safe and organized material handling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.