Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Level V-Shaped Picking Stand.
- Mfr # 21140-02
- Zoro # G923532876
product price:Â
$
1,947.99
/ea
Key Features
Top Thickness
1/2 in
Finish
Matte
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
White PVC
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21140-02
- Zoro #
- G923532876
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Workbench/Table Assembly
- Assembled
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Material
- Graphit
- Workbench/Table Frame Material
- Aluminum Tube
Dimensions
- Top Thickness
- 1/2 in
- Length
- 26in
- Width
- 54in
- Height
- 67in
- Caster Dia.
- 4 in
Description
The 2-Level V-Shaped Picking Stand is the ultimate solution for streamlining your workspace. Its dual-level design offers expanded capacity while maintaining easy, ergonomic access to stored items, making it perfect for fast-paced and organized workflows. Lightweight and Strong: Built with a modular aluminum structure, this stand is 40% lighter than traditional steel alternatives, ensuring effortless mobility without compromising on durability or stability. Double the Storage: Featuring two V-shaped levels with expanded panels, this stand allows for efficient organization and quick access. The inclined design enhances visibility and reduces strain during picking, increasing overall productivity. Safe and Practical: Rounded, smooth edges on the panels ensure no damage to walls, doors, or other equipment, making it a safe choice for busy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.