Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V-Shaped Picking Stand.
- Mfr # 20962-01
- Zoro # G023532912
product price:Â
$
912.99
/ea
Key Features
Caster Dia.
4 in
Workbench/Table Surface Material
White PVC
Length
16in
Load Capacity
500lbs
Edge Type
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20962-01
- Zoro #
- G023532912
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Edge Type
- Rounded
- Material
- Graphit
- Color
- Gray/ black fittings
- Workbench/Table Assembly
- Assembled
- Caster Type
- swivel w/ brake
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
Dimensions
- Caster Dia.
- 4 in
- Width
- 26in
- Length
- 16in
- Top Thickness
- 1/2 in
- Height
- 47in
Description
The V-Shaped Picking Stand is a purpose-built solution for streamlined picking and storage tasks. Engineered for durability, lightweight handling, and ergonomic performance, this stand is ideal for improving productivity in demanding work environments. Lightweight and Maneuverable: Built with a modular aluminum structure, it is 40% lighter than steel alternatives, enabling easy handling and repositioning while maintaining outstanding durability and stability. Optimized for Picking Efficiency: The V-shaped design of the storage level, constructed with high-quality 1/2" panels, ensures organized and effortless access to items. The inclined surface allows quick visibility and ergonomic picking, reducing time and effort during operations. Safe and Robust Design: With rounded, non-aggressive edges, the stand minimizes the risk of damage to walls, doors, or surrounding equipment, ensuring a safe working environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.