Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Level Tubular Picking Stand.
- Mfr # 19179-01
- Zoro # G423532963
product price:Â
$
1,310.99
/ea
Key Features
Length
28in
Top Thickness
1/2 in
Workbench/Table Frame Material
Aluminum Tube
Load Capacity
500lbs
Material
Graphit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19179-01
- Zoro #
- G423532963
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Material
- Graphit
- Workbench/Table Assembly
- Assembled
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
- Edge Type
- Rounded
Dimensions
- Length
- 28in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Height
- 47in
- Width
- 39in
Description
The 2-Level Tubular Picking Stand is a versatile and space-efficient solution designed for organizing and handling materials in dynamic work environments. With its modular aluminum structure, it offers exceptional strength while being 40% lighter than conventional steel models, ensuring both portability and durability. Ergonomic and Secure Design: This stand features two inclined presentation levels, designed for easy visibility and access to items, reducing the need for bending or reaching. Each level is equipped with a front retaining bar to prevent items from falling, ensuring a secure and organized workspace. Robust and Lightweight Construction: Constructed from modular aluminum, the stand is 40% lighter than traditional steel alternatives, allowing for easy maneuverability without compromising strength. This design also ensures the stand can handle demanding workloads while remaining durable and long-lasting. High Load Capacity: Each level can support up to 160 lbs, with a total capacity of 300 lbs, making it capable of holding a variety of materials, tools, and components. This stand is ideal for environments where reliable material handling and storage are essential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.