3-Level Mobile And Ergonomic Stand With Horizontal Hand Bar.
- Mfr # 20600-01
- Zoro # G023532844
product price:Â
$
1,469.99
/ea
Key Features
Overall Length
20in
Top Thickness
1/2 in
Frame Material
Aluminum Tube
Workbench/Table Surface Material
White PVC
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20600-01
- Zoro #
- G023532844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 20in
- Top Thickness
- 1/2 in
- Overall Width
- 41in
- Overall Height
- 51in
- Caster Dia.
- 4 in
Details
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Material
- Graphit
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
Description
The 3-Level Mobile and Ergonomic Stand with Horizontal Hand Bar is an innovative solution designed to enhance organization, accessibility, and workflow efficiency in professional environments. Its thoughtfully engineered features ensure optimal performance in material handling, storage, and transport tasks. Ergonomic Design for Maximum Productivity: This stand features three inclined levels that are specifically designed to keep items visible and within easy reach. This ergonomic layout minimizes the need for bending or reaching, helping users maintain a comfortable working posture and improving overall productivity. Additionally, a horizontal hand bar enhances maneuverability, allowing for effortless control during movement. Lightweight Yet Durable Construction: Constructed from modular aluminum, the stand is 40% lighter than conventional steel models, offering superior portability without sacrificing strength or reliability. The lightweight structure allows for easy handling while maintaining exceptional durability, making it suitable for demanding work environments. Secure and Safe Storage: Each inclined level is equipped with a front retaining bar to prevent items from falling during use or transport. The expanded PVC panels provide a strong and stable surface and ensures durability and ease of cleaning. Rounded edges add an extra layer of safety by preventing accidental damage to walls, doors, or nearby equipment. Effortless Mobility and Stability: The stand is fitted with two swivel casters and two locking casters, delivering smooth movement and secure positioning as required. These heavy-duty casters are mounted on reinforced plates, ensuring reliable performance on various surfaces while maintaining maximum durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.