2-Level Bin Cart With Push Handle .

  • Mfr # 109-3
  • Zoro # G023532899
product price: 
$
2,102.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Load Capacity
500lbs
Material
Graphit
Overall Length
47 in
Caster Dia.
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
109-3
Zoro #
G023532899
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
47 in
Caster Dia.
4 in
Overall Width
24 in

Details

Load Capacity
500lbs
Material
Graphit
Caster Type
swivel w/ brake
Bin Color
Gray/ black fittings
Finish
Matte

Description

Description The 2-Level Compartment Cart is an efficient and practical solution designed to simplify material handling and organization in industrial, logistical, or workshop environments. Its lightweight yet durable construction and smart storage features make it an invaluable tool for any workspace. Optimized Storage with a Secure Compartment: The standout feature of this cart is its upper-level compartment, which has a height of 250 mm. This compartment is perfect for securing smaller or loose items that might otherwise shift during transport. Whether you're organizing tools, parts, or delicate materials, the compartment keeps everything neatly contained, reducing the risk of loss or damage and increasing overall efficiency. Additional Open Storage Space: The lower level provides a spacious open area for transporting larger or bulkier items, complementing the secure compartment above. This dual-level system allows for versatile organization, accommodating a wide range of materials in one compact cart. Lightweight and Durable Build: Crafted with a modular aluminum structure, the cart is lighter than conventional steel models, making it easier to handle without compromising on strength or stability. It's built to withstand heavy-duty use while being simple to maneuver. Safe and Practical Design: The PVC panels feature smooth, rounded edges to prevent damage to walls, doors, or other surfaces, ensuring worry-free operation in tight or busy environments. Effortless Mobility: Equipped with two swivel casters and two swivel casters with brakes, the cart glides smoothly during transport and locks securely when stationary. The casters, mounted on durable plates, ensure long-term reliability and performance

Ratings & reviews