4-Level Cart 2 Flanges Per Level With Compartment Level And Vertical Handlebars.
- Mfr # 49C-11
- Zoro # G723532977
product price:Â
$
1,615.99
/ea
Key Features
Load Capacity
500lbs
Overall Height
55 in
Overall Length
28 in
Workbench/Table Surface Material
White PVC
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49C-11
- Zoro #
- G723532977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 55 in
- Overall Length
- 28 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Details
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
Description
The 4-Level Compartment Cart with 2 Flanges per Level is an essential solution for efficient material handling, designed to enhance organization, productivity, and safety in industrial and logistical environments. Built with durability and ease of use in mind, this cart is perfect for warehouses, workshops, assembly lines, and distribution centers, offering secure transport and effortless maneuverability. Lightweight, Yet Exceptionally Strong Constructed with a modular aluminum structure, this cart is 40% lighter than conventional steel alternatives, making it easier to handle and reposition while maintaining high durability and load-bearing capacity. This weight reduction improves mobility without compromising strength, ensuring long-lasting reliability for demanding workspaces. Spacious, Secure, and Organized Storage Designed with four storage levels, this cart provides ample space for transporting tools, components, and materials. Each level features 1/2" thick white matte expanded PVC panels, offering a smooth, impact-resistant, and easy-to-clean surface. The rounded, non-aggressive edges prevent scratches, dents, and accidental damage to walls, doors, or nearby equipment, promoting a safer work environment. The dedicated compartment level offers a secure, enclosed space to store smaller or delicate items, ensuring they remain protected and easily accessible. Flange Protection for Increased Safety Each level is equipped with two protective flanges on the front and rear sides, preventing objects from slipping or falling during transport. This ensures better organization and increased security, making the cart ideal for fast-paced industrial operations where stability and safety are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.