3-Level Tubular Cart 3 Flanges Per Level Including A Level With Compartment And Horizontal Bar
- Mfr # 32C-2
- Zoro # G523532825
product price:Â
$
1,292.99
/ea
Key Features
Color
Gray/ black fittings
Overall Width
35 in
Material
Graphit
Frame Material
Aluminum Tube
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32C-2
- Zoro #
- G523532825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
- Caster Dia.
- 4 in
Details
- Color
- Gray/ black fittings
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The Tubular Cart 3 Flanges is a lightweight, versatile, and efficient solution for transporting and organizing materials in industrial and logistical settings. Its modular aluminum design makes it easy to handle while maintaining excellent durability and stability. Streamlined Material Handling: The multi-level design ensures efficient organization and quick access to tools, parts, and supplies, keeping your workflow smooth and productive. Effortless Mobility: Lightweight construction and ergonomic features make it easy to maneuver, saving time and reducing operator fatigue. Durable casters provide smooth and reliable movement across any workspace. Optimized Compartment Level: The dedicated compartment level with a smooth, durable surface securely holds delicate or irregular items, preventing damage during transport and ensuring everything stays in place. Enhanced Efficiency: Designed to minimize downtime, the trolley optimizes storage and ensures everything you need is within reach, improving overall productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.