2-Level Distribution Cart With Information Board. Includes A Storage Level.
- Mfr # 21131-01
- Zoro # G323532940
product price:Â
$
2,148.99
/ea
Key Features
Color
Gray/ black fittings
Frame Material
Aluminum Tube
Assembled/Unassembled
Assembled
Overall Height
63 in
Overall Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21131-01
- Zoro #
- G323532940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 63 in
- Overall Length
- 27 in
- Top Thickness
- 1/2 in
- Overall Width
- 47 in
- Caster Dia.
- 4 in
Details
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Load Capacity
- 500lbs
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Workbench/Table Surface Material
- White PVC
Description
The 2-Level Information Board Trolley is a multifunctional tool designed to combine storage and communication needs seamlessly. Its innovative design makes it an essential addition to workshops, warehouses, or production floors, optimizing workflows and enhancing organization. Integrated Information Display: Equipped with an upright information panel, the trolley allows for clear communication of critical information such as workflows, schedules, or instructions, making it ideal for lean manufacturing and other collaborative environments. Lightweight Yet Robust Construction: Thanks to its modular aluminum structure, the trolley is lighter than conventional steel models, ensuring easier handling while maintaining exceptional durability. Versatile and Spacious Storage: The trolley features two levels with white PVC panels. These spacious levels allow efficient storage and organization of tools, materials, or containers. Enhanced Safety Features: Each PVC panel is crafted with smooth, rounded edges to prevent damage to walls, equipment, or personnel, ensuring safe use in tight spaces or busy areas. Effortless Mobility: Fitted with two swivel casters and two swivel casters with brakes, the trolley is easy to maneuver and stable when stationary. The casters are mounted on plates for added robustness, guaranteeing long-lasting performance. Optimized for Efficiency: The combination of storage levels and an integrated information panel makes this trolley a versatile solution for various tasks, from material transport to team coordination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.