3-Level Tubular Cart With Horizontal Hand Bar.
- Mfr # 32D-1
- Zoro # G023532882
product price:Â
$
1,175.99
/ea
Key Features
Finish
Matte
Frame Material
Aluminum Tube
Workbench/Table Surface Material
White PVC
Caster Dia.
4 in
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32D-1
- Zoro #
- G023532882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Overall Height
- 47 in
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
Details
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Material
- Graphit
Description
The 3-Level Tubular Cart is a reliable and highly durable solution designed for secure and efficient material handling. With a strong yet lightweight modular aluminum structure, it offers a 40% weight reduction compared to conventional steel models, making it easier to maneuver without compromising on strength or stability. Efficient Multi-Level Storage Featuring three sturdy tubular levels, its design makes it ideal for transporting tools, components, or materials in industrial, logistics, and warehouse environments where stability and safety are priorities. Exceptional Load Capacity for Heavy-Duty Use Each level supports up to 150lbs, with an impressive total load capacity of 700lbs , allowing for the transport of heavy items with ease. Whether used for stocking, order picking, or general material handling, this trolley is built to withstand demanding tasks. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, the trolley provides excellent maneuverability, even in tight spaces. The casters, mounted on reinforced plates, ensure durability and smooth movement while allowing the trolley to be securely locked in place when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.