4-Level Mobile Stand With Information Panel And 1 Level Of Storage.
- Mfr # 21493-01
- Zoro # G123532881
product price:Â
$
2,119.99
/ea
Key Features
Assembled/Unassembled
Assembled
Overall Height
79in
Frame Material
Aluminum Tube
Overall Width
37in
Workbench/Table Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21493-01
- Zoro #
- G123532881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 79in
- Overall Width
- 37in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Length
- 24in
Details
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Finish
- Matte
- Color
- Gray/ black fittings
- Material
- Graphit
Description
The 4-Level Mobile Stand with Information Panel is a highly functional and durable solution for organizing and handling materials. With three ergonomic inclined levels, a versatile flat storage level, and an integrated information panel, this stand offers the perfect balance of accessibility, safety, mobility, and communication, making it ideal for any dynamic workplace. Ergonomic and Secure Inclined Levels: The three inclined levels are specifically designed to provide quick access and enhanced visibility of materials. Their ergonomic design reduces the need for bending or reaching, minimizing physical strain and fatigue during operations. Each inclined level is equipped with a front retaining bar to securely hold items in place, preventing slips or falls, even when the stand is in motion. This ensures a safer, more organized workspace while optimizing workflow efficiency. Stable and Versatile Storage Level: The flat storage level offers a stable and spacious area for items that require horizontal placement. Without front retaining bars, it is ideal for holding larger or less mobile objects that need a flat, even surface. This level complements the inclined levels by providing secure, horizontal storage for materials, enhancing the overall versatility of the stand. Integrated Information Panel: The addition of an information panel brings an extra level of functionality to the stand. Positioned at an optimal height for easy visibility, the panel allows you to display important instructions, labels, or workflow information. This makes it an invaluable tool for maintaining organization and communication in fast-paced environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.