5-Level Cart 4 Flanges Per Level Including A Compartment On The Lower Level.
- Mfr # 49D-12
- Zoro # G223532958
product price:Â
$
1,919.99
/ea
Key Features
Caster Dia.
4 in
Frame Material
Aluminum Tube
Assembled/Unassembled
Assembled
Overall Width
35 in
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-12
- Zoro #
- G223532958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Overall Height
- 67 in
- Overall Length
- 28 in
Details
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Color
- Gray/ black fittings
- Material
- Graphit
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
Description
The 5-Level Closed Compartment Cart is designed to elevate efficiency, organization, and mobility in industrial and logistical environments. Featuring a dedicated compartment for specialized storage, it provides added versatility to streamline workflows in busy workspaces. Versatile Storage Solutions: With five levels, including one with an integrated compartment, the trolley offers optimized storage for bins, tools, materials, and smaller items requiring secure organization. Effortless Mobility: Durable swivel casters ensure smooth and precise movement, even in tight spaces. Lockable casters add stability when stationary, enabling safe and efficient handling during use. Enhanced Safety and Security: Four flanges surround each level, including the compartment, to securely enclose items and prevent them from falling during transport, ensuring safer operations and reducing material loss. Specialized Compartment: The integrated compartment not only provides a designated area for smaller tools or parts but also minimizes the risk of objects falling out during movement, ensuring items remain securely stored at all times. Boosted Efficiency: The additional levels, combined with the compartment feature, allow operators to handle multiple tasks simultaneously, reducing downtime and improving workflow efficiency. Durability and Reliability: Built from lightweight yet durable aluminum, the trolley is robust enough to endure heavy-duty use while remaining easy to handle in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.