3-Level Tubular Cart With Vertical Hand Bars.
- Mfr # 21299-01
- Zoro # G823532952
product price:
$
2,221.99
/ea
Key Features
Material
Graphit
Frame Material
Aluminum Tube
Workbench/Table Surface Material
White PVC
Overall Width
59in
Overall Height
67in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21299-01
- Zoro #
- G823532952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 59in
- Overall Height
- 67in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Length
- 20in
Details
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
Description
The 3-Level Tubular Trolley is designed to enhance organization and efficiency in industrial environments. Its lightweight aluminum construction, coupled with thoughtful design, makes it the ultimate tool for moving and managing materials effortlessly. ● Effortless Mobility: With a lightweight frame and robust casters, this trolley is easy to maneuver, even in tight spaces. The swivel casters with brakes provide stability when needed, ensuring seamless operation. ● Optimized Organization: The 3-level tubular design allows for efficient storage and organization, ensuring easy access to tools and materials, keeping your workflow smooth and uninterrupted. ● Document Holder Shelf: Equipped with a practical document holder shelf, this trolley provides a convenient space for manuals, instructions, or inventory lists, keeping important documents secure and easily accessible during operations. ● Enhanced Productivity: Its ergonomic vertical handles provide a comfortable grip, reducing strain on operators and allowing for faster, more efficient handling of materials. ● Space-Saving Design: Despite its generous storage capacity, the trolley's compact structure helps optimize your workspace, making it ideal for busy workshops and warehouses. ● Safety and Stability: With high-quality construction and reinforced caster plates, the trolley ensures smooth and stable operation, preventing accidents and damage during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.