5-Level Cart 4 Flanges Per Level With Vertical Storage Level And Vertical Handlebars.
- Mfr # 49D-8
- Zoro # G123532959
product price:Â
$
1,949.99
/ea
Key Features
Material
Graphit
Color
Gray/ black fittings
Overall Width
35 in
Overall Length
28 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-8
- Zoro #
- G123532959
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Overall Length
- 28 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Height
- 67 in
Details
- Material
- Graphit
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Frame Material
- Aluminum Tube
Description
A versatile and secure transport solution, the 5-Level Closed Cart with Vertical Storage is designed to streamline operations, optimize organization, and enhance mobility in industrial and logistical settings. Built for heavy-duty use, it provides safe, enclosed storage while maintaining efficient access to materials. Durable, Lightweight, and Impact-Resistant Constructed with a modular aluminum structure, this cart is 40% lighter than conventional steel models, making it easier to maneuver without sacrificing strength or durability. Its robust frame ensures long-lasting reliability for demanding work environments. Optimized Storage with Secure Enclosures Featuring five sturdy storage levels, this cart is built to protect and organize materials efficiently. Upper Four Levels: Fully enclosed on all four sides, preventing objects from shifting or falling during transport, ensuring safe and organized storage. Bottom Level: Equipped with vertical storage, allowing upright placement of items for maximum space utilization and easy access. Each storage level is fitted with 1/2" panels, which are durable, smooth, and impact-resistant. The rounded, non-aggressive edges help protect walls, equipment, and materials from damage, ensuring a safer and more efficient workspace. Smooth Maneuverability and Secure Braking Designed for effortless handling, the trolley is equipped with two swivel casters and two swivel casters with brakes for maximum mobility and control. The reinforced caster mounting system enhances stability and durability, while the locking brakes ensure secure positioning when stationary. Heavy-Duty Load Capacity for Industrial Use With a load capacity of 150lbs per level and a total capacity of 850lbs, this trolley is designed to handle heavy tools, parts, and materials with ease. Its rugged structure makes it a dependable choice for warehouses, workshops, and production lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.