3-Level Warehouse Cart 2 Flanges Per Level With Horizontal Hand Bar.
- Mfr # 49C-2
- Zoro # G323532933
product price:Â
$
1,225.99
/ea
Key Features
Caster Type
swivel w/ brake
Assembled/Unassembled
Assembled
Finish
Matte
Load Capacity
500lbs
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49C-2
- Zoro #
- G323532933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 47 in
- Overall Length
- 28 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
Details
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Material
- Graphit
- Frame Material
- Aluminum Tube
Description
The 3-Level Factory Cart with 2 Flanges per Level is a highly functional and durable material-handling solution designed to streamline workflow and enhance workplace efficiency. Engineered for stability, safety, and ease of use, this cart is ideal for industrial, warehouse, and logistical applications, ensuring secure and effortless transport of heavy loads. Lightweight, Strong, and Built for Performance Featuring a modular aluminum structure, this cart is 40% lighter than conventional steel models, making it easier to maneuver while maintaining exceptional strength and durability. This weight reduction improves handling, allowing operators to move materials effortlessly while benefiting from a high load-bearing capacity. Secure and Spacious Storage Equipped with three sturdy storage levels, this cart offers ample space for transporting tools, parts, and materials. Each level is made of 1/2" thick white matte expanded PVC panels, providing a smooth, durable, and impact-resistant surface. The rounded, non-aggressive edges help prevent damage to surrounding equipment, walls, and doors, ensuring a safer work environment. Enhanced Safety with Dual Flanges To prevent objects from slipping or falling, each level is designed with two protective flanges on the front and rear sides. This added security ensures that materials remain stable and in place, even when the cart is in motion, making it perfect for fast-paced industrial settings where organization and safety are key. Superior Mobility and Stability Designed for effortless maneuverability, this cart is equipped with two swivel casters and two swivel casters with brakes, allowing for smooth transport and secure positioning when stationary. The casters are mounted on reinforced plates, ensuring maximum strength, stability, and long-term durability, even under heavy loads. The ergonomic horizontal handle provides a comfortable grip, making it easy to steer and control with minimal effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.