Bulk Cart With Horizontal Hand Bars On Both Sides.
- Mfr # 83-1
- Zoro # G723532854
product price:Â
$
1,832.99
/ea
Key Features
Top Thickness
1/2 in
Overall Height
48 in
Overall Length
49 in
Material
Graphit
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-1
- Zoro #
- G723532854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 48 in
- Overall Length
- 49 in
- Overall Width
- 33 in
- Caster Dia.
- 4 in
Details
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
Description
The Bulk Cart is a practical and robust solution for transporting and organizing large items or bulk materials in industrial and logistical environments. With its spacious compartment and user-friendly design, it ensures efficiency and safety in daily operations. Lightweight and Durable Build: Built with a modular aluminum structure, the Bulk Trolley is lighter than traditional steel models, making it easy to handle while ensuring long-lasting durability and high performance in demanding settings. Huge Storage Capacity: Designed with a generously sized single level featuring a 485 mm high built-in compartment, the Bulk Trolley provides exceptional storage space for bulky items, tools, or large quantities of materials. This ample storage makes it a versatile solution for various professional applications, reducing the need for multiple trips and maximizing efficiency. Smooth Mobility and Stability: The trolley is equipped with two swivel casters and two swivel casters with brakes, ensuring effortless movement and stability when stationary. The casters are mounted on robust plates to withstand intensive use while providing excellent maneuverability in tight spaces. Safe and Practical Design: The white PVC panel with smooth, rounded edges minimizes the risk of damage to walls, doors, or other equipment during use, offering a safe solution for both operators and surroundings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.