3-Level Tubular Cart 3 Flanges Per Level Including Fifo Level And Horizontal Hand Bar.
- Mfr # 32C-4
- Zoro # G023532813
product price:Â
$
1,146.99
/ea
Key Features
Color
Gray/ black fittings
Top Thickness
1/2 in
Frame Material
Aluminum Tube
Overall Length
28 in
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32C-4
- Zoro #
- G023532813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Overall Height
- 47 in
Details
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
Description
The 3-level tubular Cart is a versatile and lightweight solution for efficient material handling, designed to meet the needs of modern warehouses and production environments. Thanks to its modular aluminum structure, it offers a 40% reduction in weight compared to traditional steel models, making it easier to maneuver while maintaining exceptional durability. Lightweight and Durable: The innovative aluminum construction reduces overall weight by 40%, providing a lighter, more manageable solution. Three Levels for Optimal Storage: Includes 2 tubular levels for versatile storage and 1 FIFO (First-In-First-Out) rail level, ideal for organizing and managing inventory efficiently. The FIFO rail system ensures a smooth flow of items, perfect for just-in-time production setups. High Load Capacity: Each level can support up to 150 lbs, making it suitable for a wide range of heavy-duty tasks and providing reliable performance in demanding environments. Superior Mobility: Equipped with 2 swivel casters and 2 swivel casters with brakes, this trolley ensures excellent maneuverability and stability. The casters are mounted on reinforced plates for maximum durability, enabling easy movement even when fully loaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.