Push Cart With Horizontal Hand Bar.
- Mfr # 19394-03
- Zoro # G923532814
product price:Â
$
808.99
/ea
Key Features
Load Capacity
500lbs
Frame Material
Aluminum Tube
Overall Height
34 in
Caster Dia.
4 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19394-03
- Zoro #
- G923532814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 34 in
- Caster Dia.
- 4 in
- Overall Length
- 18 in
- Overall Width
- 44 in
- Top Thickness
- 1/2 in
Details
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Material
- Graphit
Description
The Push Cart is a versatile and durable solution designed for efficient material handling in various industrial and logistical settings. Its lightweight modular aluminum structure makes it 40% lighter than conventional steel models, offering ease of use without compromising strength or stability. Efficient and Durable Construction: Made from a modular aluminum frame, the Push Cart is 40% lighter compared to traditional steel trolleys. Despite its reduced weight, it remains sturdy, offering a robust and durable solution for transporting materials. Maximized Storage Capacity: Featuring a single level with a PVC expanded panel, the cart provides ample space for carrying heavy loads. The non-aggressive rounded edges ensure the cart remains safe to use, preventing damage to walls, doors, and other equipment during transport. Enhanced Mobility and Stability: Equipped with four swivel casters-two with brakes-the cart provides excellent maneuverability and stability. The casters are mounted on plates for increased durability, ensuring smooth movement even in tight spaces. Ergonomic Design: A horizontal handle is provided for easy pushing and pulling, reducing strain on the user and allowing for ergonomic handling, even when fully loaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.