4-Level Cart With Open Compartment And Horizontal Hand Bar.
- Mfr # 19712-01
- Zoro # G923532883
product price:Â
$
2,969.99
/ea
Key Features
Caster Type
swivel w/ brake
Caster Dia.
4 in
Overall Height
72 in
Workbench/Table Surface Material
White PVC
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19712-01
- Zoro #
- G923532883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 72 in
- Overall Length
- 26 in
- Top Thickness
- 1/2 in
- Overall Width
- 66 in
Details
- Caster Type
- swivel w/ brake
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Material
- Graphit
Description
The 4-Level Trolley with Open Compartment is a lightweight, versatile, and durable solution tailored for efficient material handling and organization in industrial or logistical environments. Lightweight Yet Strong: The modular aluminum structure reduces the trolley's weight by 40% compared to conventional steel designs, ensuring easy handling while maintaining exceptional durability. Compact and Spacious Design: This trolley is designed to optimize space while providing ample storage across four levels. Safe and Smooth Mobility: Equipped with two swivel casters and two swivel casters with brakes, this trolley guarantees effortless maneuverability and stability when stationary, even in busy workspaces. Durable Storage Levels: Each of the four open compartments features white matte expanded PVC panels with 10 mm thickness and rounded edges, minimizing damage risks to walls, doors, or other surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.