4 Blocks Compartment Cart With Horizontal Hand Bar.
- Mfr # 109-2
- Zoro # G123532805
product price:Â
$
1,769.99
/ea
Key Features
Load Capacity
500lbs
Material
Graphit
Overall Length
47 in
Top Thickness
1/2 in
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 109-2
- Zoro #
- G123532805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 47 in
- Top Thickness
- 1/2 in
- Overall Width
- 24 in
- Caster Dia.
- 4 in
- Overall Height
- 40 in
Details
- Load Capacity
- 500lbs
- Material
- Graphit
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
Description
The Compartment Cart with Separators is a versatile and practical tool designed to enhance organization and efficiency in industrial, logistical, or workshop settings. Its lightweight yet robust design, combined with innovative storage solutions, makes it an essential asset for managing a variety of materials. Compartment with Separators for Maximum Organization: The upper-level compartment, equipped with built-in separators, is specifically designed to keep items neatly organized and securely in place. These dividers allow you to create customized sections for tools, parts, or smaller items, ensuring that everything stays sorted and protected during transport. The separators prevent items from mixing or shifting, enhancing operational efficiency and reducing downtime for reorganization. Durable and Lightweight Construction: The cart’s modular aluminum structure is lighter than conventional steel designs, making it easy to maneuver while retaining exceptional strength and durability. Its design ensures long-lasting performance in demanding environments. Safe and User-Friendly Design: The PVC panels feature smooth, rounded edges to minimize the risk of damage to doors, walls, or other equipment during use. The separator system further ensures items remain intact, reducing the risk of loss or damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.