Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Picking Shelves.
- Mfr # 21329-01
- Zoro # G623532862
product price:Â
$
1,842.99
/ea
Key Features
Assembled/Unassembled
Assembled
Material
Graphit
Top Thickness
1/2 in
Caster Dia.
4 in
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21329-01
- Zoro #
- G623532862
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Finish
- Matte
Dimensions
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Width
- 47 in
- Overall Height
- 81 in
- Length
- 28 in
Description
The Workbench with 2 Picking Shelves is a practical and durable solution designed to enhance organization and efficiency in industrial, logistical, and workshop settings. Its lightweight yet robust design makes it an indispensable tool for demanding workflows. Enhanced Picking and Storage Efficiency: It features two inclined picking shelves that provide easy access to materials and tools, optimizing organization and reducing time spent retrieving items. The worktop offers a smooth, spacious surface for assembly, packing, or other tasks, creating a versatile workspace. Lightweight and Durable Design: Constructed with a modular aluminum structure, it is 40% lighter than conventional steel designs, making it easier to transport and position without compromising on strength. The white matte expanded PVC panels are durable, non-aggressive, and resistant to wear, ensuring long-lasting performance. Safe and Compact Construction: Its rounded edges on all surfaces prevent damage to walls, doors, or other surrounding equipment, enhancing safety and reducing repair costs. The workbench’s compact footprint makes it ideal for environments where space optimization is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.