Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Information Panel (Including Document Holders), Fifo & Storage Level And Led.
- Mfr # 89-6
- Zoro # G323532872
product price:Â
$
2,469.59
/ea
Key Features
Finish
Matte
Length
30 in
Top Thickness
1/2 in
Frame Material
Aluminum Tube
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89-6
- Zoro #
- G323532872
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Top Thickness
- 1/2 in
- Overall Width
- 43 in
- Overall Height
- 71 in
- Caster Dia.
- 4 in
Details
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Material
- Graphit
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
Description
The Workbench with Information Panel, Document Holders, LED, FIFO, and Storage Level is a highly functional workstation designed to enhance productivity, organization, and efficiency in industrial and professional environments. Built with a durable yet lightweight modular aluminum structure, this workbench integrates multiple features to support streamlined workflows, FIFO (First-In, First-Out) inventory management, and improved accessibility for essential documents and materials. Optimized Storage and Workflow Efficiency This versatile workbench is equipped with a durable worktop and an additional storage level, providing ample space for tools, components, and materials. Both surfaces feature rounded edges, ensuring a smooth, professional workspace while preventing accidental damage to surrounding walls, doors, or equipment. Integrated FIFO Rail System for Inventory Management The storage level includes integrated rails to support FIFO workflows, allowing for organized material handling and ensuring that the oldest inventory is used first. This feature reduces waste and improves operational efficiency in manufacturing, assembly, and logistics. Enhanced Organization with Information Panel and Document Holders Designed for optimal workflow and accessibility, the workbench includes an information panel with document holders, allowing users to keep essential documents, work instructions, or schedules organized and within reach. This addition improves efficiency and reduces downtime by ensuring quick access to critical information. Integrated LED Lighting for Maximum Visibility A built-in LED lighting system provides consistent, bright illumination, improving visibility for precision tasks and reducing eye strain. This feature is particularly beneficial in low-light conditions or detailed assembly work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.