This item is Discontinued.

Trim Antifoam and Defoamer, 32 oz., PK2 TC239-2Q

Antifoam and Defoamer, 32 oz., PK2 (Discontinued)

  • Mfr # TC239-2Q
  • Zoro # G5521737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC239-2Q
Zoro #
G5521737
UPC #
641238028833
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Paintable Defoamer
Container Style
Bottle
Features
Paintable Additive
Series
TC 239
Form
Liquid
Physical Form
Liquid
Specific Gravity
1.2
Application
Foam Suppressant
Color
White
Cutting Fluid Sub-Category
Coolant Additives
Base Oil
Water Based
Fragrance
Mild Odor
Flash Point
199 Degrees F
For Use With
All Metals
Container Type
Bottle
Standards
ASTM D92-90
Base Formulation
Water Based
Metal Compatibility
All Metals
pH Range - Concentrate
6.5 to 7.5
Solution pH - Maximum
7.5
Solution pH - Minimum
6.7
Material Compatibility
All Metals

Description

Paintable Defoamer, Container Size 1 qt, Container Type Bottle, Color White, Base Formulation Water Based, Application Foam Suppressant, Features Paintable Additive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.