Blue Dye Coolant, 2 qt.
Mfr # TC204-2Q
Zoro # G2023870
product price: $276.99
/eaSold in multiples of 2 for $553.98
Free Shipping & Returns
Key Features
Flash Point
203 Degrees F
Application
Dye
Fragrance
Odorless
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC204-2Q
Zoro #
G2023870
UPC #
641238017936
Country of Origin
United States
Dimensions
Container Size
2 qt
Details
Item
Machining Fluid Additives
Flash Point
203 Degrees F
Application
Dye
Fragrance
Odorless
Features
Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Color
Dark Blue
Fluid Type
Liquid
Base Formulation
Water Based
Standards
ASTM D93-08
Form
Liquid
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 2 qt, Color Dark Blue, Base Formulation Water Based, Application Dye, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.