Coolant, 54 gal, Drum
Mfr # SC536-54G
Zoro # G9886737
product price: $1,967.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Fluid Type
SC536
Size
54 gal.
Features
Corrosion Inhibition, Exceptional Sump Life And Very Good Tramp Oil Rejection, Extremely Low Carry Off For Very Low Total Operating Costs, Low Foam And Low Mist, Minimizes The Buildup Of Sticky Residues
pH Value
9.4 to 9.8 (Operating), 9.5 to 10.5 (Concentrate)
Fragrance
Low Odor, Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC536-54G
Zoro #
G9886737
UPC #
-
Country of Origin
United States
Dimensions
Size
54 gal.
Container Size
54 gal
Details
Fluid Type
SC536
Features
Corrosion Inhibition, Exceptional Sump Life And Very Good Tramp Oil Rejection, Extremely Low Carry Off For Very Low Total Operating Costs, Low Foam And Low Mist, Minimizes The Buildup Of Sticky Residues
pH Value
9.4 to 9.8 (Operating), 9.5 to 10.5 (Concentrate)
Item
Coolant
Fragrance
Low Odor, Mild Odor
Cutting Fluid Sub-Category
Coolants
Container Type
Drum
Specific Gravity
1
Application
Grinding, Drilling, Tapping And Reaming On Cast Iron, Steels, Copper Alloys, Plastics, And Composites Not Recommended Magnesium Or Zirconium
Color
Colorless to Pale Yellow
Series
SC536
Description
Coolant, Container Size 54 gal, Drum, Colorless to Pale Yellow, Application Drilling, Grinding, Reaming, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.