Shop TRIM
See all product information
Create Account
Cutting Fluid, 5 gal, Pail, Colorless
- Mfr # TC211-5G
- Zoro # G2023889
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Fluid Characteristics
Liquid
Container Type
Pail
Fragrance
Mild Amine
Flash Point
210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC211-5G
- Zoro #
- G2023889
- UPC #
- 641238010937
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Cutting Fluid
- Form
- Liquid
- Fluid Characteristics
- Liquid
- Container Type
- Pail
- Fragrance
- Mild Amine
- Flash Point
- 210 Degrees F
- Application
- pH Adjuster, Stabilizer
- Color
- Colorless
- Features
- Quick and Thorough Precleaning Of Your Machine Tool and Coolant System, Replenish Depleted Alkalinity
- pH Range - Concentrate
- 13.0 to 13.5 (alkaline)
- Standards
- ASTM D93-08, ASTM E1868-10
- Base Formulation
- Standard
- Series
- TC 211
- Wire Color
- Colorless
Description
Machining Fluid Additives, Fluid Type Liquid, Container Size 5 gal, Container Type Pail, Color Colorless, Base Formulation Standard, Application pH Adjuster, Stabilizer, Features Quick and Thorough Precleaning Of Your Machine Tool and Coolant System, Replenish Depleted Alkalinity
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.