Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trim Cutting Oil, 1 gal, Can MS685-1G

Cutting Oil, 1 gal, Can (Discontinued)

  • Mfr # MS685-1G
  • Zoro # G2611716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS685-1G
Zoro #
G2611716
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Series
MicroSol 685
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Semi-Synthetic
Standards
ASTM D93-08, ASTM E1868-10
Physical Form
Liquid
Flash Point
199 Degrees F
Fluid Type
Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines
pH Value
9.5 to 10.0 (Operating), 9.5 to 10.5 (Concentrate)
Features
Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, Forms Stable Microemulsion In Hard Water Environments, No Sulfurized EP Additives, Provides Superior Corrosion Inhibition On All Ferrous And Nonferrous Metals, Reduces Oil Mist And Residues Often Associated With High-Lubricity Alternatives
Color
Amber
Specific Gravity
1
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fragrance
Mild Amine
Container Type
Jug
Item
Microemulsion Coolant
Container Style
Jug
Fluid Properties
Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Recommended Concentration - Maximum
10 %
Base Formulation
Microemulsion
Fluid Class
Semisynthetic
VOC Content - Descriptive
175 g/L
Fluid Characteristics
Corrosion Inhibition, Nitrite Free, Phenol Free, Sulfur Free, Triazine Free
Form
Liquid
Material Compatibility
Cast Iron, Composites, Copper, Ferrous Metals, Magnesium Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Steel
Solution pH - Maximum
10.5
Recommended Concentration - Minimum
4 %
Industry
Aerospace, Medical
Solution pH - Minimum
9.5
Coolant Refractometer Factor
1.2

Description

Microemulsion Coolant, Container Size 1 gal, Jug, Amber, Microemulsion, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.