Shop TRIM
See all product information
Create Account
Cutting Oil, 1 gal., PK4
- Mfr # OM287-1G
- Zoro # G5525018
product price:Â
$
50.49
/ea
Sold in multiples of 4 for
$201.96
Key Features
Material Compatibility
Aluminum, Cast Iron, Steel
Series
OM 287
Form
Liquid
Fluid Characteristics
Boron Free, Copper Free, Non-Staining, Phosphorus Free, Silicon Free, Zinc Free
Fluid Class
Straight Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM287-1G
- Zoro #
- G5525018
- UPC #
- 641238005667
- Country of Origin
- United States
- Item
- Cutting Oil
- Material Compatibility
- Aluminum, Cast Iron, Steel
- Series
- OM 287
- Form
- Liquid
- Fluid Characteristics
- Boron Free, Copper Free, Non-Staining, Phosphorus Free, Silicon Free, Zinc Free
- Fluid Class
- Straight Oil
- Container Type
- Jug
- For Use With
- Aluminum Cast, Aluminum Wrought, Cast Iron, Exotic Alloys, Ferrous Metals, Nonferrous Metals, Steels, Yellow Metals
- Features
- Excellent Lubricity For Efficient Metal Removal, High Quality Raw Materials Resist Oxidation, Lower Viscosity Allows Better Cooling, Runs Clear, Safe For Use On Nonferrous and Ferrous Metals, Will Not Stain
- Color
- Clear Brown
- Fragrance
- Mild
- Application
- Cutting, Drilling, General Purpose, Reaming, Sawing, Tapping, Threading
- Viscosity
- 20.3
- Specific Gravity
- 0.9
- Flash Point
- 306 Degrees F
- Standards
- ASTM E1868-10
- Viscosity @ 40C
- 20.3 cSt
- Industry
- Aerospace, Automotive, Firearms, Medical
- VOC Content - Descriptive
- 24 g/L
- Base Formulation
- Straight Oil
- Wire Color
- Clear Brown
Dimensions
- Container Size
- 1 gal
Description
Cutting Oil, Container Size 1 gal, Jug, Clear Brown, Application Sawing, Cutting, Drilling, General Purpose, Reaming, Threading, Tapping
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.