High-lubricity, Low-foam Semisynthetic
Mfr # MS685XT-54G
Zoro # G414923343
product price: $2,514.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Application
Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning
Color
Amber
Flash Point
212 Degrees F
Series
MicroSol 685XT
Fragrance
Mild
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS685XT-54G
Zoro #
G414923343
UPC #
641238082439
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Item
High-lubricity, Low-foam Semisynthetic
Application
Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning
Color
Amber
Flash Point
212 Degrees F
Series
MicroSol 685XT
Fragrance
Mild
Container Type
Drum
Standards
ASTM D92-90
Industry
Agriculture, Automotive, Energy, Job Shops
Solution pH - Maximum
11
Recommended Concentration - Maximum
10 %
VOC Content - Descriptive
118g/L
Form
Liquid
Fluid Characteristics
Nitrite Free, Phenol Free, Sulfur Free
Solution pH - Minimum
10
Fluid Class
Semisynthetic
Coolant Refractometer Factor
1.2
Material Compatibility
Aluminum
Recommended Concentration - Minimum
4 %
Description
High-lubricity, Low-foam Semisynthetic, Container Size 54 gal, Drum, Amber, Application Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.