Trim-Lok
Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W
Mfr # PLGB-25
Zoro # G4164511
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Peel Off Liner
- Material Polyvinyl Chloride
- Overall Width 9/16 in
- Color Black
- Leg Length 0.51 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_36_48)
- ONLINEMETALS 0.375" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7482)
- ZORO SELECT Rectangular Blank Stock, SS, 12" Overall L (431_12_0)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- Trim-Lok Plastic Edge Guards