Trim-Lok
Black Vinyl Seal 25 ft. L, 1.369" H
Mfr # DD1201-25
Zoro # G5120044
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 1 3/8 in
- Material Vinyl
- Leg Length 0.444 in
- Fits Edge 0.190 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- USA INDUSTRIALS Black XX Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long (BULK-CS-GXXB-30)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- Trim-Lok Plastic Edge Guards