Edge Trim, PVC, Metal, 25 ft Length, 3/8 in Overall Width, Style: Edge Trim with Single Grip Tongue

  • Mfr # 1630SB3-1581-25

  • Zoro # G4163778


product price:  $35.65
/ea

Key Features

Material
PVC, Metal
Overall Height
1/4 in
Overall Width
3/8 in
Style
Edge Trim with Single Grip Tongue
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1630SB3-1581-25
Zoro #
G4163778
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
3/8 in
Length
25 ft
Bulb Dia.
0.09 in
Leg Length
3/8 in
Outside Edge Trim Width
3/8 in
For Material Thickness
0.010 in to 0.030 in
Inside Height
1/16 in
Overall Length
25 ft
For Material Thickness - Maximum
1/32 in
Trim Width
7/32 in
For Material Thickness - Minimum
1/100 in
Inside Length
3/32 in

Details

Material
PVC, Metal
Item
Edge Trim
Style
Edge Trim with Single Grip Tongue
Color
Black
Fits Edge
0.010 in to 0.030 in
Max. Temp. (F)
158 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Application
Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Profile Shape
Single Gripping Finger
Outer Material
PVC
Includes Core
Core Included
Texture
Pebble
Fire Classification
FAA/FAR 23.853(a), FMVSS 302, UL94HB
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Maximum
150 Degrees F
Core Material
Steel
Product Type
Edge Trim
Hardness
85A
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-20 Degrees F

Description

Edge Trim, Application Computer Cabinets, Industrial Machinery, Mass Transit, Playgrounds, Trucks, Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 0.010 in to 0.030 in, Hardness 85A, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 1/4 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products