Low-foam, High-lubricity Emulsion
Mfr # E860-270G
Zoro # G214923321
product price: $13,908.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.
Key Features
Fragrance
Mild
Color
Yellow
Series
E860
Standards
ASTM D92-90
Application
Cutting, Grinding, General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E860-270G
Zoro #
G214923321
UPC #
641238081883
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Fragrance
Mild
Color
Yellow
Series
E860
Standards
ASTM D92-90
Item
Low-foam, High-lubricity Emulsion
Application
Cutting, Grinding, General Purpose
Flash Point
212 Degrees F
Container Type
Tote
Industry
Aerospace, Automotive, Energy, Medical
Form
Liquid
VOC Content - Descriptive
142g/L
Recommended Concentration - Minimum
5 %
Coolant Refractometer Factor
1.1
Solution pH - Minimum
8.8
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Fluid Characteristics
Phenol Free, Sulfur Free
Solution pH - Maximum
9.8
Recommended Concentration - Maximum
12 %
Fluid Class
Soluble Oil
Description
Low-foam, High-lubricity Emulsion, Container Size 270 gal, Tote, Yellow, Application Cutting, Grinding, General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.